missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Heavy Duty Body Bag with Envelope Zipper

Catalog No. 22445212
Change view
Click to view available options
Size:
Adult
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22445212 Adult
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445212 Supplier Mopec™ Supplier No. BE178

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This heavy duty body bag has 6 cut handles for added support and is suitable for holding over 400 pounds.

  • Heat-sealed, leak-proof seams
  • Made of PVC Vinyl
  • 6 cut handles

Specifications

Closure Type Envelope Zipper
Color Black
Material PVC-supported Vinyl
Size Adult
Thickness (English) 16 mil
Dimensions (L x W) 86.5 x 39.5 in.
Length (English) 86.5 in.
Width (English) 39.5 in.
Product Type Heavy-duty Body Bag
Capacity (English) ≥400 lb.
Length (Metric) 220 cm
Width (Metric) 100 cm
Show More Show Less