missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Equipment Tags
- Brady™ Heavy Duty Blank Tags
Brady™ Heavy Duty Blank Tags
Catalog No. 19113007
Change view
Click to view available options
Color:
Dark Blue
Dark Green
Gray
Lavender
Light Blue
Light Green
Orange
Pink
White
Yellow
Dimensions (L x W):
1.375 x 2.75 in.
1.875 x 3.75 in.
2.125 x 4.25 in.
2.375 x 4.75 in.
2.625 x 5.25 in.
2.875 x 5.75 in.
3.125 x 6.25 in.
48 product options available for selection
| Catalog No. | Color | Dimensions (L x W) |
|---|---|---|
| 19113007 | Gray | 1.875 x 3.75 in. |
| 19112996 | Light Blue | 1.375 x 2.75 in. |
| 19112997 | Light Blue | 1.875 x 3.75 in. |
| 19112998 | Light Blue | 2.125 x 4.25 in. |
| 19112999 | Light Blue | 2.625 x 5.25 in. |
| 19113000 | Light Blue | 2.875 x 5.75 in. |
| 19113002 | Dark Blue | 1.875 x 3.75 in. |
| 19113001 | Dark Blue | 1.375 x 2.75 in. |
| 19113003 | Dark Blue | 2.125 x 4.25 in. |
| 19113004 | Dark Blue | 2.625 x 5.25 in. |
| 19113006 | Gray | 1.375 x 2.75 in. |
| 19113005 | Dark Blue | 2.875 x 5.75 in. |
| 19113008 | Gray | 2.125 x 4.25 in. |
| 19113009 | Gray | 2.625 x 5.25 in. |
| 19113010 | Gray | 2.875 x 5.75 in. |
| 19113011 | Light Green | 1.875 x 3.75 in. |
| 19113013 | Light Green | 2.625 x 5.25 in. |
| 19113012 | Light Green | 2.125 x 4.25 in. |
| 19113014 | Light Green | 2.875 x 5.75 in. |
| 19113015 | Pink | 1.375 x 2.75 in. |
| 19113016 | Pink | 1.875 x 3.75 in. |
| 19113017 | Pink | 2.125 x 4.25 in. |
| 19113018 | Pink | 2.625 x 5.25 in. |
| 19113019 | Pink | 2.875 x 5.75 in. |
| 19113021 | Orange | 1.875 x 3.75 in. |
| 19113020 | Orange | 1.375 x 2.75 in. |
| 19113022 | Orange | 2.125 x 4.25 in. |
| 19113023 | Orange | 2.625 x 5.25 in. |
| 19113025 | Yellow | 1.375 x 2.75 in. |
| 19113027 | Yellow | 2.125 x 4.25 in. |
| 19113026 | Yellow | 1.875 x 3.75 in. |
| 19113030 | Dark Green | 1.375 x 2.75 in. |
| 19113029 | Yellow | 2.875 x 5.75 in. |
| 19113031 | Dark Green | 1.875 x 3.75 in. |
| 19113032 | Dark Green | 2.125 x 4.25 in. |
| 19113034 | Dark Green | 2.625 x 5.25 in. |
| 19113035 | Dark Green | 2.875 x 5.75 in. |
| 19113037 | Lavender | 1.375 x 2.75 in. |
| 19113036 | Dark Green | 3.125 x 6.25 in. |
| 19113038 | Lavender | 1.875 x 3.75 in. |
| 19113039 | Lavender | 2.125 x 4.25 in. |
| 19113041 | Lavender | 2.875 x 5.75 in. |
| 19113042 | White | 1.375 x 2.75 in. |
| 19113043 | White | 1.875 x 3.75 in. |
| 19113044 | White | 2.125 x 4.25 in. |
| 19113045 | White | 2.375 x 4.75 in. |
| 19113047 | White | 2.875 x 5.75 in. |
| 19113048 | White | 3.125 x 6.25 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
Description
- Heavy duty paper tags are made of a durable cardstock material
- They provide an economical and convenient way to ID equipment or areas of your facility
- Paper grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor use
Specifications
Specifications
| Quantity | 1000/Pk. |
| Color | Gray |
| Material | Cardstock |
| Shape | Rectangle |
| Dimensions (L x W) | 1.875 x 3.75 in. |
| Label Type | Not laminated |