missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Heavy Duty Beaker Tongs

Catalog No. S41734
Change view
Click to view available options
Length (Metric):
30.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S41734 30.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41734 Supplier Eisco™ Supplier No. CH0731

missing translation for 'validMainframeMsg'

Heavy Duty Beaker Tongs permits the handling of hot beakers from 100 mL to 1500 mL capacity

  • Riveted joint for increased strength
  • Cork lined jaw for handling hot beakers and glassware
  • Measures approximately 12 in. long and 4.25 in. wide

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Cork-lined Tongs
Material Stainless Steel
For Use With (Application) Holding labware
Includes Tongs
Length (English) 12 in.
Quantity 1
Length (Metric) 30.5 cm