missing translation for 'onlineSavingsMsg'
Learn More

Mopec Heavy Duty, Bariatric Body Bag with Envelope Zipper

Catalog No. BE033
Change view
Click to view available options
Dimensions (L x W):
100 x 48in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
BE033 100 x 48in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BE033 Supplier Mopec Supplier No. BE033

Mopec Heavy Duty, Bariatric Body Bag with Envelope Zipper features a double bag style for superior resistance to leakage during transport

Features 10 Extra strong handles

Specifications

Description Bariatric
Closure Type Zip Closure
Color Gray
Dimensions (L x W) 100 x 48in.
Capacity (English) 750 lb.