missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Totemax™ Blood Collection Tray
GREENER_CHOICE

Catalog No. 22267063
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22267063 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22267063 Supplier Heathrow Scientific™ Supplier No. HS120021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Totemax™ Blood Collection Tray's unique phlebotomy tray design and patented hook feature allows the tray to be on or over most bed rails, foot-boards and handrails outside a typical patient room. Keep the tray off the floor, work top or bed.

  • Made from food-grade HDPE for a durable non-breakable design
  • Deep tray design helps reduce spills
  • Hooks lock in place when not in use

Specifications

Weight (Metric) 27.9 mm
Autoclavable Not Autoclavable
Height (Metric) 27.9 mm
Width (Metric) 27.9 mm
Length (Metric) 43.2 mm
Dimensions (L x W x H) 43.2 x 27.9 x 27.9 mm (17 x 11 x 11 in.)
Material HDPE Resin
Product Type Blood Collection Tray
For Use With (Application) Sample and Blood Collection
Size 43.2 x 27.9 x 27.9 mm (17 x 11 x 11 in.)
Length (English) 17 in.
Width (English) 11 in.
Height (English) 11 in.
Color Blue
Show More Show Less