missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ ecount Colony Counter with Pen, White/Blue

Catalog No. HS120000
Change view
Click to view available options
Display Type:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
HS120000 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. HS120000 Supplier Heathrow Scientific™ Supplier No. HS120000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Rapid, accurate ecount colony counter combines a multi-function electronic counter with a Sharpie™ pen for marking to prevent missing or double-counting colonies.

Combines a multi-function electronic counter with a Sharpie™ pen for marking to prevent missing of double-counting colonies. The Heathrow Scientific™ eCount™ Colony Counter has a light, ergonomic body that is balanced for easy manipulation. Different colored markers can be easily changed for marking versatility.

  • Patented design featuring a light, ergonomic body that is balanced for easy manipulation
  • Select between an audible beep or an led flash to acknowledge count
  • Store up to 32 separate counts and display the total of all counts
  • Count up/down verification
  • Quick and easy to change between different colored markers to check different colony counts in the same view
  • Lock counter off to allow use of the marker without registering more counts
  • Hand Tally Adapter allows you to use the ecount as a digital tally counter

Specifications

Product Type Colony Counter
Display Type Digital
Description ecount Colony Counter with Pen, White/Blue
Color White/Blue
Filtration Area None
Material ABS
Memory Yes
Model HS12000
Quantity 1 Ea.
Total Count 999 counts per zone
Length (English) 7.4 in.
Length (Metric) 17 cm
Width (English) 1.2 in.
Width (Metric) 3 cm
Weight (English) 0.80 lb.
Weight (Metric) 0.36 kg
For Use With (Application) Colony Counter
For Use With (Equipment) Marker
Includes Sharpie™ Marker
Show More Show Less