missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Heater Blocks
For use with Supelco™ Reaction Vessels
$338.40
Specifications
| For Use With (Equipment) | Supelco Reaction Vessels |
|---|---|
| Holds | Reaction Vessels |
| Type | Heating Block |
| Dimensions (L x W x H) | 3.8 x 2.9 x 2.0 in. |
| Catalog Number | Mfr. No. | No. of Places | Sample Volume (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Places | Sample Volume (Metric) | Price | Quantity & Availability | ||||
|
111009967
|
MilliporeSigma™ Supelco™
33317U |
12 | 0.10 to 2 mL |
Each for $338.40
|
|
||||
Specifications
| Supelco Reaction Vessels | |
| Reaction Vessels | |
| Heating Block | |
| 3.8 x 2.9 x 2.0 in. |