missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Heated Shelves with Sensors

Catalog No. 10400495
Change view
Click to view available options
Voltage:
115 V
For Use With (Application):
Bulk Tray Dryer
Small tray dryer
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage For Use With (Application)
10400495 115 V Bulk Tray Dryer
10400497 115 V Small tray dryer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10400495 Supplier Labconco™ Supplier No. 730151020

Includes

1 shelf, 1 temperature probe

Requires

FreeZone Freeze Dryer, FreeZone Bulk Tray Dryer

Used to monitor sample or shelf temperature

  • FreeZone Bulk and Small Tray Dryers include three and can accommodate two additional Heated Shelves with Sensors
  • Sensor, included with Heated Shelf, may be used to monitor sample or shelf temperature
  • Shelves for Bulk Tray Dryers are32.2W x 43.2cm D (12.7 x 17 in.) each. Shelves for Small Tray Dryers are 26.9W x 30.5cm D (10.6 x 12.0 in.) each
  • Stainless steel shelf with 200w heater and sensor probe

Warranty

One year

Specifications

Type Heated Shelf
Temperature Range (Metric) +60°C
Material Steel
For Use With (Application) Bulk Tray Dryer
Includes 1 shelf, 1 temperature probe
Depth (English) 17 in.
Depth (Metric) 43.1 cm
Width (English) 17 in.
Width (Metric) 43.1 cm
Height (English) 1 in.
Height (Metric) 2.5 cm
Voltage 115 V
Frequency 50/60 Hz
Shipping Weight (English) 18 lb.
Shipping Weight (Metric) 8.16 kg
Show More Show Less