missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Heated Magnetic Stirrer HMS
Description
- Digital control of temperature and stirring speed
- Combined heating and magnetic stirring functionality
- Chemical-resistant, easy-clean top plate
- Stable, compact benchtop design
- Compatibility with standard lab glassware and stir bars
- Uniform heat distribution across the plate
- Reliable, quiet stirring performance
- Over-temperature and safety protection features
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 115 VAC |
| Size | 180 x 180 mm |
| Temperature (Metric) | Ambient to 550°C |
| Type | Heated Magnetic Stirrer |
| Shape | Square |
| Plug Type | US |
| No. of Positions | 1 |
| Max. Container Size | 15 L |
| Stirring Range | 100 to 1500 rpm |
| Show More |