missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches

Catalog No. 296369379
Change view
Click to view available options
Dimensions (L x W):
14 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296369379 14 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296369379 Supplier Keystone Cleanroom Products Supplier No. BBMGTVKHS1424

missing translation for 'validMainframeMsg'

Heat Seal Tyvek™ Steam Sterilization Pouches provide a strong barrier from microbial contamination.

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing a strong barrier from microbial contamination
  • The clear film side offers high clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Works with both Impulse and Continuous Band Sealers

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 500/Cs.
Dimensions (L x W) 14 x 24 in.
Length (English) 24 in.
Width (English) 14 in.
Product Type Autoclave Bag
Length (Metric) 61 cm
Width (Metric) 35.6 cm
Show More Show Less