missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches

Catalog No. 19990722
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19990722 24 x 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19990722 Supplier Keystone Cleanroom Products Supplier No. BBTMGTVK2448

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches provide an excellent barrier from microbial contamination

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
  • The clear film side offers excellent clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Lot traceable
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization of Pharmaceutical Equipment
Includes Steam Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 125
Sterilization Method Steam
Temperature Range (Metric) 121°C to 125°C
Thickness (English) 8 mil
Dimensions (L x W) 24 x 48 in.
Length (English) 48 in.
Width (English) 24 in.
Product Type Autoclave Bag
Capacity (English) 8.19 gal.
Capacity (Metric) 31 L
Length (Metric) 121.9 cm
Width (Metric) 61 cm
Thickness (Metric) 0.200 mm
Show More Show Less