missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches
Heat Seal Tyvek™ Steam Sterilization Pouches provide a strong barrier from microbial contamination.
Supplier: Keystone Cleanroom Products BBMGTVKHS1020
Description
- Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
- DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
- The Tyvek™ side offers high breathability while providing a strong barrier from microbial contamination
- The clear film side offers high clarity along with strength and durability
- Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
- Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
- When the peel-able seals are opened, virtually no airborne particulates are generated
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Works with both Impulse and Continuous Band Sealers
Chemical Identifiers
| Autoclavable | |
| Single-use | |
| Non-sterile | |
| Autoclave Bag |
| White | |
| Tyvek | |
| Yes |
Specifications
| Autoclavable | |
| Heat Seal | |
| Single-use | |
| Tyvek | |
| Yes | |
| 20 x 10 in. | |
| 10 in. | |
| 50.8 cm |
| Certificate of Conformance (COC) | |
| White | |
| Steam Sterilization | |
| Non-sterile | |
| 500/Pk. | |
| 20 in. | |
| Autoclave Bag | |
| 25.4 cm |