missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches

Catalog No. 296369308
Change view
Click to view available options
Dimensions (L x W):
3 x 8 in.
6 x 3 in.
8 x 6 in.
10 x 8 in.
12 x 6 in.
15 x 8 in.
4 x 15 in.
6 x 25 in.
10 x 11 in.
12 x 12 in.
12 x 14 in.
15 x 16 in.
17 x 12 in.
17 x 16 in.
18 x 12 in.
18 x 24 in.
20 x 10 in.
22 x 18 in.
24 x 12 in.
24 x 24 in.
30 x 10 in.
30 x 24 in.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296369308 6 x 3 in.
296369399 8 x 6 in.
296369340 12 x 6 in.
296369421 10 x 8 in.
296369388 15 x 8 in.
296369335 20 x 10 in.
296369312 30 x 10 in.
296369415 12 x 12 in.
296369416 17 x 12 in.
296369419 18 x 12 in.
296369322 24 x 12 in.
296369353 17 x 16 in.
296369313 22 x 18 in.
296369316 18 x 24 in.
296369401 24 x 24 in.
296369362 30 x 24 in.
296369396 4 x 15 in.
296369343 6 x 25 in.
296369412 3 x 8 in.
17010156 10 x 11 in.
17010157 12 x 14 in.
17010158 15 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 296369308 Supplier Keystone Cleanroom Products Supplier No. BBMGTVKHS0306

Heat Seal Tyvek™ Steam Sterilization Pouches provide a strong barrier from microbial contamination.

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing a strong barrier from microbial contamination
  • The clear film side offers high clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Works with both Impulse and Continuous Band Sealers

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 1000/Pk.
Dimensions (L x W) 6 x 3 in.
Length (English) 6 in.
Width (English) 3 in.
Product Type Autoclave Bag
Length (Metric) 15.2 cm
Width (Metric) 7.6 cm
Show More Show Less