missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heat Seal Tyvek Steam Sterilization Pouch With Chevron Peel, with Steam Indicator

Catalog No. 17005033
Change view
Click to view available options
Capacity (English):
121 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17005033 121 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17005033 Supplier Keystone Cleanroom Products Supplier No. BBMGTVKHS0818

Heat Seal Tyvek Steam Sterilization Pouches provide a strong barrier from microbial contamination.

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • DuPont Tyvek/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek side offers high breathability while providing a strong barrier from microbial contamination
  • The clear film side offers high clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Works with both Impulse and Continuous Band Sealers

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Thickness (English) 8 mil
Length (English) 18 in.
Width (English) 8 in.
Product Type Autoclave Bag
Capacity (English) 121 oz.
Capacity (Metric) 3.56 L
Length (Metric) 46 cm
Width (Metric) 20 cm
Thickness (Metric) 0.200 mm
Show More Show Less