missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ M3 Sterile Face Masks

Description
Sterile masks feature non-irritating BiCoSof™ inner facing and bendable aluminum nosepiece. Available with earloops or soft ties.
- Gamma-sterilized to 10-6
- White with soft ties or earloops
- Outer layer of apertured polyethylene film to provide protection from contamination
- Polyester binding and polyester filter media provide bacteria filtration efficiency of 91.9% and particle filtration efficiency of 93.1%
Spécifications
Spécifications
| Product Type | Cleanroom Face Mask |
| Color | White |
| Fastening Type | Earloops |
| Material | SMS |
| Size | Standard |
| Sterility | Sterile |
| Style | Pleated |
| Cleanroom Class | Class 1 (ISO 3) |
| Disposable | Single-use |
| Filter Efficiency | 89.3% (PFE), 94.1% (BFE) |
| Afficher plus de résultats |