missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ M3 Sterile Face Masks
GREENER_CHOICE

Catalog No. 189994788
Change view
Click to view available options
Fastening Type:
Earloops
Ties
Includes:
7 in. Soft Ties
9 in. Soft Ties
Knitted Earloops
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fastening Type Includes
189994788 Ties 9 in. Soft Ties
189994779 Earloops Knitted Earloops
189992405 Ties 7 in. Soft Ties
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 189994788 Supplier Ansell Supplier No. 62494
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterile masks feature non-irritating BiCoSof™ inner facing and bendable aluminum nosepiece. Available with earloops or soft ties.

  • Gamma-sterilized to 10-6
  • White with soft ties or earloops
  • Outer layer of apertured polyethylene film to provide protection from contamination
  • Polyester binding and polyester filter media provide bacteria filtration efficiency of 91.9% and particle filtration efficiency of 93.1%

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Ties
Material SMS
Size Standard
Sterility Sterile
Style Pleated
Cleanroom Class Class 1 (ISO 3)
Disposable Single-use
Filter Efficiency 89.3% (PFE), 94.1% (BFE)
Includes 9 in. Soft Ties
Latex Free Yes
Model 62494
Pore Size 0.1 μm (PFE), 3 μm (BFE)
Series Kimtech™ M3 Sterile
Width (English) 9 in.
Width (Metric) 22.86 cm
Show More Show Less