missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heat/Cool Thermal Mixer II PROMO

For precise sample preparation when working with DNA, RNA, plasmids, cultures and enzymatic reactions.

Supplier:  Fisherbrand™ 270800FPROMO18

 View more versions of this product

Catalog No. 11700173


Only null left

Includes: Includes: Conical Tube Block (15-600-333) and Standard/Deep Microplate Block (15-600-340)

Description

Description

  • Large color touch screen
  • Interchangeable blocks
  • Auto-recognition of blocks
  • Mixing and temperature control for small samples
  • For laboratory use
  • Designed by scientists for scientists
  • Easy to use and program
Intuitive menu navigation
  • Home display indicates step number and program name
  • Unit operating status is indicated by bright red text
  • “Stop, Play, Pause, Skip and Quick Mix” icons are easy to use
  • Instantly change parameters for one step
  • Turn off or on parameters as needed during process
  • Minimum and maximum parameters are automatically determined by block type
  • View and modify all steps on program screen
  • Automatically repeat one sequence as many times as needed
  • Use as many as steps as needed, up to five available
  • Easily select, launch, change, and save programs
  • Programs can have long text names for easy process recall
  • Turn on parameter lock to protect important processes
  • Stores up to 25 programs
Note: Other block options are available for regular tubes, cryo tubes, PCR plates and more.

Certifications

Power Pac is UL-listed, CSA-approved and CE-marked.

Warranty

Two years

Specifications

Chemical Identifiers

12 VDC via 115/230 VAC adapter
11 in.
7.5 in.
7 in.
Thermal Mixer
27.94 cm
19.05 cm
17.78 cm

Specifications

12 VDC via 115/230 VAC adapter
15600333: 24 x 1.5mL; 15600340: Stand./Deepwell Microplate
11 in.
7.5 in.
7 in.
Conical Tube Block (15-600-333), Standard/Deep Microplate Block (15-600-340)
Ambient -15° to 100°C
Thermal Mixer
27.94 cm
19.05 cm
17.78 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions