missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heat/Cool Thermal Mixer II PROMO
For precise sample preparation when working with DNA, RNA, plasmids, cultures and enzymatic reactions.
Supplier: Fisherbrand™ 270800FPROMO15
Includes: Includes: Conical Tube Blocks (15-600-333 and 15-600-337)
Description
- Large color touch screen
- Interchangeable blocks
- Auto-recognition of blocks
- Mixing and temperature control for small samples
- For laboratory use
- Designed by scientists for scientists
- Easy to use and program
Intuitive menu navigation
- Home display indicates step number and program name
- Unit operating status is indicated by bright red text
- “Stop, Play, Pause, Skip and Quick Mix” icons are easy to use
- Instantly change parameters for one step
- Turn off or on parameters as needed during process
- Minimum and maximum parameters are automatically determined by block type
- View and modify all steps on program screen
- Automatically repeat one sequence as many times as needed
- Use as many as steps as needed, up to five available
- Easily select, launch, change, and save programs
- Programs can have long text names for easy process recall
- Turn on parameter lock to protect important processes
- Stores up to 25 programs
Certifications
Power Pac is UL-listed, CSA-approved and CE-marked.
Warranty
Two years
Chemical Identifiers
| 12 VDC via 115/230 VAC adapter | |
| 11 in. | |
| 7.5 in. | |
| 7 in. |
| Thermal Mixer | |
| 27.94 cm | |
| 19.05 cm | |
| 17.78 cm |
Specifications
| 12 VDC via 115/230 VAC adapter | |
| Thermal Mixer | |
| 27.94 cm | |
| 19.05 cm | |
| 17.78 cm |
| Ambient -15° to 100°C | |
| 11 in. | |
| 7.5 in. | |
| 7 in. | |
| Conical Tube Blocks (15-600-333 and -337) |