missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Heat Absorption Radiation Comparator

Catalog No. S15122
Change view
Click to view available options
Grade:
7 to Undergraduate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S15122 7 to Undergraduate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15122 Supplier Eisco™ Supplier No. PH0467HAR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heat Absorption Radiation Comparator is ideal for comparing the heat absorption and radiation between shiny and dull items.

  • Contains radiation comparator apparatus, white screen, and an attached electric bulb heat source
  • Two domes - one black and one shiny metal
  • Thermometer holders present on both domes make it easy to use and obtain data
  • User friendly experiment guide included
  • Base dimensions: 10 x 7 x 1 in.
  • Height (to tip of domes): 6.5 in.

Specifications

Grade 7 to Undergraduate
Height (English) 1 in.
For Use With (Application) Comparing Heat Absorption and Radiation Between Shiny and Dull Items
Includes Electric Bulb Heat Source (Attached), Radiation Comparator Apparatus, White Screen, and Experiment Guide
Height (Metric) 2.5 cm
Length (English) 10 in.
Dimensions (L x W x H) 10 x 7 x 1 in.
Length (Metric) 25.4 cm
Width (English) 7 in.
Width (Metric) 17.8 cm
Product Type Heat Absorption Radiation Comparator
Show More Show Less