Learn More
PURELL™ HEALTHY SOAP™ with CLEAN RELEASE™ Technology Foam
Description
- Thoughtfully designed for people and the planet, PURELL HEALTHY SOAP™ with CLEAN RELEASE™ Technology Foam is stronger, safer, and more sustainable.
CLEAN RELEASE™ Technology boosts soap performance by reaching into skin's cracks and crevices better than regular soap to lift and wash away dirt and germs. Naturally cares for your skin. Our hypoallergenic formula is made with plant-based ingredients. Free of antibacterials, harsh preservatives, dyes, phthalates, and parabens to pamper even dry and sensitive skin. Rinses quickly and cleanly, saving water with every wash. In fact, each refill saves an estimated 6 gallons of water compared to regular soap. Formulated with natural ingredients, far exceeding the 65% USDA requirement. Proudly made with 50% renewable energy.
This 1200 mL refill bottle is made with recyclable plastic components. The collar and alkaline AA battery easily pull apart making it easy to recycle and reduce product waste.
Case Includes: 2 - PURELL HEALTHY SOAP™ with CLEAN RELEASE™ Technology Foam, 1200 mL Refills for the ES10 Automatic Soap Dispenser. ES10 dispensers (SKUs 8334-E1, 8330-E1, 8338-E1) are sold separately.
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Color | Light Blue |
| Form | Foam |
| Size | 1200 mL |
| Solution Type | Light Scent |
| Volume (Metric) | 1200 mL |