missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Headspace Vials with Flat Top

Catalog No. 111011811
Change view
Click to view available options
Volume (Metric):
10 mL
Base Style:
Rounded Bottom
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Base Style
111011811 10 mL Rounded Bottom
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011811 Supplier MilliporeSigma™ Supelco™ Supplier No. 854180U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Headspace vials with flat top and rounded bottom

Specifications

Diameter (Metric) Outer 22.5 mm
Material Clear Glass
Volume (Metric) 10 mL
No. per Pack 100
Base Style Rounded Bottom
Height (Metric) 46 mm