missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Headspace Vial with Screw Top

Catalog No. 111011220
Change view
Click to view available options
Material:
Amber Glass
Height (Metric):
46 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (Metric)
111011220 Amber Glass 46 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011220 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Headspace vial with screw top

  • Used in the determination of partition coefficient of ethyl acetate in water at 0°C from independent analyses of the total amount of ethyl acetate present in the vial
  • Used in automatic equilibrium headspace gas chromatography and vapor phase calibration (VPC)
  • Used in the analysis of volatile polar residual solvents present in pharmaceutical products, during development and optimisation of headspace SPME method by GC-MS
  • Used in the isotopic analysis of 18O in the leaf water of C3 and C4 grasses, during establishing a grassland signature in veins, as it was found that grasses with different photosynthetic pathway have different interveinal differences
  • Find application, in investigating metabolism by Pseudomonas fluorescens of volatile haloaliphatic hydrocarbons like 1,2-dichloroethane and 1,2-dichloropropane, which are some of the major contaminants of underground aquifers.
  • These vials require a special cap with an 18 mm thread.
  • The part numbers for caps that are available for these vials are SU860101(with PTFE/silicone, 1.3 mm thick), SU860102 (with PTFE/butyl, 1.6 mm thick), and SU860103 (with PTFE/silicone, 1.5 mm thick).
  • These caps are made from stainless steel and are magnetic.

Specifications

Diameter (Metric) Outer 22.5 mm
Material Amber Glass
Volume (Metric) 10 mL
No. per Pack 100
Height (Metric) 46 mm
Product Type Rounded Bottom (Vial Only)