missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ HDPE Scintillation Vial
Spécifications
Spécifications
| Material (Liner) | Linerless |
| Diameter (Metric) Outer | 27 mm |
| Material | HDPE |
| Volume (Metric) | 20 mL |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Quantity | 1000 Pk. |
| Closure Size | 22-400 |
| Height (Metric) | 61 mm |
| Product Type | Scintillation Vial |