missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ HDPE Scintillation Vial

Catalog No. 0334172K
Change view
Click to view available options
Material (Liner):
Foamed Polyethylene
Linerless
Metal foil
Quantity:
1000 Pk.
500 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Quantity
0334172K Foamed Polyethylene 1000 Pk.
0334172N Linerless 1000 Pk.
0334172H Linerless 500 Pk.
0334172L Metal foil 1000 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0334172K Supplier Wheaton™ Supplier No. 986720
Only null left

Specifications

Material (Liner) Foamed Polyethylene
Diameter (Metric) Outer 27 mm
Material HDPE
Volume (Metric) 20 mL
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 1000 Pk.
Closure Size 22-400
Height (Metric) 61 mm
Product Type Scintillation Vial