missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE, Heavy Walled Carboy with Spigot

Catalog No. 14400103
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
50 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14400103 50 L
14400100 5 L
14400101 10 L
14400102 25 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14400103 Supplier Dynalon™ Supplier No. 2086050050

For Use With: Heavy-duty swing handle allows easy carrying of liquids and powders; Closure Material: HDPE; Color: Translucent, Blue

  • Heavy walled, narrow mouth plastic carboy aspirator
  • Suitable for foodstuff
  • HDPE made from food grade resin
  • HDPE closure with tag holes includes an O-ring for added security
  • Included 3/4 in. BSPT spigot with gasket is leakproof and screws directly into a welded wall insert
  • Very resistant to many common chemicals
  • Heavy duty swing handle aids in carrying

Specifications

Autoclavable Not Autoclavable
Capacity (English) 13 gal.
Capacity (Metric) 50 L
Certifications/Compliance FDA Compliant
Closure Material HDPE
Closure Type Screw Cap with O-ring
Color Blue (Translucent)
Diameter (Metric) Inner Neck 5.5 cm
Diameter (Metric) Outer 35.07 cm
Disposable Reusable
For Use With (Application) Heavy-duty swing handle allows easy carrying of liquids and powders
Graduations None
Height (English) 14.41 in.
Height (English) With Closure 27.6 in.
Height (Metric) 36.6 cm
Height (Metric) With Closure 70 cm
Includes Swing Handles
Material HDPE
Mouth Style Narrow
Product Type Carboy with Spigot
Shape Cylindrical
Sterility Non-sterile
Width (English) 13.8 in.
Width (Metric) 350 cm
Show More Show Less