missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ HDPE, Heavy Walled Carboy with Handle
For Use With: Heavy-duty swing handle allows easy carrying of liquids and powders; Closure Material: HDPE; Color: Translucent, Blue
$174.28 - $532.13
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | FDA Compliant |
| Closure Material | HDPE |
| Closure Type | Screw Cap with O-ring |
| Color | Blue (Translucent) |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
14-400-108
|
Dynalon™
2086850010 |
10 L |
Each for $174.28
|
|
|||||
|
14-400-110
|
Dynalon™
2086850050 |
50 L |
Each for $532.13
|
|
|||||
Specifications
| Not Autoclavable | |
| HDPE | |
| Blue (Translucent) | |
| Reusable | |
| None | |
| HDPE | |
| Carboy with Handle | |
| Non-sterile |
| FDA Compliant | |
| Screw Cap with O-ring | |
| 5.5 cm | |
| Heavy-duty swing handle allows easy carrying of liquids and powders | |
| Swing Handles | |
| Narrow | |
| Cylindrical |