missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Floating Foam Tube Racks
GREENER_CHOICE

Catalog No. 360992328
Change view
Click to view available options
Holds:
18 x 0.2 mL, 0.5 mL, 1.5/2 mL Tubes
24 x 1.5 to 2.0 mL Tubes
4 x 50 mL Tubes
8 x 15 mL Tubes
Color:
Blue
Green
Yellow
Shape:
Circle
Rectangular
Rectangular with Rounded Corners
Square
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Color Shape
360992328 24 x 1.5 to 2.0 mL Tubes Yellow Rectangular with Rounded Corners
360992329 18 x 0.2 mL, 0.5 mL, 1.5/2 mL Tubes Blue Circle
360992327 8 x 15 mL Tubes Blue Rectangular
360992326 4 x 50 mL Tubes Green Square
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Not recommended for cleaning in autoclave.
Catalog No. 360992328 Supplier Fisherbrand™ Supplier No. HS2165C
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Not recommended for cleaning in autoclave.

Float tubes in water baths, tubs or beakers. Fisherbrand™ Floating Foam Tube Racks are constructed of flexible, high-density polyethylene foam for a variety of lab applications. Brightly colored, reusable racks include detachable carrying handles to easily lift samples out of baths.

  • Brightly colored foam racks are ideal for floating tubes in water baths, tubs or beakers
  • Closed cell foam resists water absorption so racks can be washed and reused
  • Include detachable carrying handles to lift samples easily out of baths

Specifications

Autoclavable Not Autoclavable
Color Yellow
Type Tube Rack
For Use With (Application) For floating tubes in water baths, tubs or beakers
Holds 24 x 1.5 to 2.0 mL Tubes
Includes Detachable carrying handles
Material High-density Polyethylene Foam
No. per Pack 5 Pk.
Shape Rectangular with Rounded Corners
Dimensions (L x W x H) 150 x 83 x 70 mm
Diameter (Metric) Well 9.3 mm
Show More Show Less