missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ HDPE Coated Wire Tube Rack, Blue

Catalog No. 361056272
Change view
Click to view available options
Array:
2 x 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array
361056272 2 x 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361056272 Supplier Heathrow Scientific™ Supplier No. HS120085

The HDPE Coated Wire Rack is a durable racks for transport or sample handling.

  • Chemically-resistant
  • Good to temperatures down to -40°C
  • Autoclavable
  • Rack suitable for bijou bottles and low-profile tubes up to 25 mm dia.
  • Mesh bottom support

Specifications

Description HDPE Coated Wire Tube Rack
Autoclavable Autoclavable
Color Blue
Holds Tubes
Material HDPE-coated Wire
Positions 12
Shape Rectangular, Rounded Corners
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Tubes
For Use With (Equipment) Bijou Bottles and Low-profile Tubes up to 25 mm dia.
Model HS120085
No. per Case 96/Cs.
No. per Pack 1 Ea.
Packaging Cellophane Wrap
Temperature (Metric) Range -40°C
Dimensions (L x W x H) 17.6 x 6.76 x 3.2 cm
Length (Metric) 17.6 cm
Length (English) 6.93 in.
Width (English) 2.66 in.
Height (English) 1.26 in.
Diameter (Metric) Well 25 mm
Product Type Wire Frame Tube Rack
Shelves None
Height (Metric) 3.2 cm
Array 2 x 6
Width (Metric) 6.76 cm
Show More Show Less