missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Coated Wire Racks

Catalog No. FB147939
Change view
Click to view available options
Positions:
108
15
40
48
72
8
80
Diameter (Metric) Well:
10 to 13 mm
13 to 16 mm
16 to 20 mm
20 to 24 mm
20 to 25 mm
30 to 40 mm
20 mm
30 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Diameter (Metric) Well
FB147939 40 16 to 20 mm
FB147916A 8 30 mm
FB147916D 15 20 mm
FB147937 40 20 to 24 mm
FB147936 40 20 to 25 mm
FB1479311 48 13 to 16 mm
FB147932 48 30 to 40 mm
FB1479314 72 10 to 13 mm
FB1479312 72 13 to 16 mm
FB1479310 80 16 to 20 mm
FB147935 80 20 to 25 mm
FB1479315 108 10 to 13 mm
FB1479313 108 13 to 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 missing translation for 'options'
Catalog No. FB147939 missing translation for 'mfr' Fisherbrand™ missing translation for 'supplierNo' 120764F2
Only null left

Chemically-resistant and durable for transport or sample handling. HDPE Coated Wire Racks suitable for use with conical, round, or flat-bottom plastic tubes and bottles.

  • HDPE Coated Wire Racks
  • Chemically-resistant
  • Holds all brands and types of conical, round or flat-bottom, glass or plastic tubes and/or bottles
  • Square wells and three deck levels keep tubes secure
  • Use between temperatures of -40°C and 121°C
  • Slotted Bottom Support
  • Autoclavable

Specifications

Description Fisherbrand HDPE Coated Wire Rack
Autoclavable Autoclavable
Color Blue
Holds Tubes
Material HDPE-coated Wire
Positions 40
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Holds Tubes
No. per Case 48/Cs.
No. per Pack 1 Ea.
Dimensions (L x W x H) 9.50 x 3.90 x 3.10 in.
Length (Metric) 24.13 cm
Length (English) 9.50 in.
Width (English) 3.90 in.
Height (English) 3.10 in.
Diameter (Metric) Well 16 to 20 mm
Weight (English) 0.4 lb.
Weight (Metric) 0.18 kg
Product Type Tube Rack
Shelves None
Height (Metric) 7.87 cm
Array 4 x 10
Width (Metric) 9.91 cm
Show More Show Less