missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Carboy

Catalog No. p-200109639
Change view
Click to view available options
Capacity (Metric):
20 L
33 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14388182 20 L
14388183 33 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14388182 Supplier Fisherbrand™ Supplier No. 14388182
Only null left

Ideal for storing sterile fluids and pharmaceutical/biotech products.; Closure Material: Polypropylene; Color: White; Sterility: Sterile

  • Eliminate cleaning, prep and set-up costs with ready-to-use 20 L FISHERBRAND HDPE,Carboy.
  • Supplied sterile for one-time use, the high-density polyethylene vessels are ideal for storing sterile fluids and pharmaceutical/biotech products.
  • Features
  • HDPE carboy with polypropylene closure
  • Sterile
  • Leakproof

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 20 L
Color Natural
Disposable Reusable
Material HDPE
Mouth Style Wide
Product Type Carboy
Sterility Non-sterile