missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Carboy
Description
- Eliminate cleaning, prep and set-up costs with ready-to-use 20 L FISHERBRAND HDPE,Carboy.
- Supplied sterile for one-time use, the high-density polyethylene vessels are ideal for storing sterile fluids and pharmaceutical/biotech products.
- Features
- HDPE carboy with polypropylene closure
- Sterile
- Leakproof
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 33 L |
| Color | Natural |
| Disposable | Reusable |
| Material | HDPE |
| Mouth Style | Wide |
| Product Type | Carboy |
| Sterility | Non-sterile |