missing translation for 'onlineSavingsMsg'
Learn More

Mopec HB300 Hydraulic Dissection Cart with Ventilated Stainless Steel Top

Catalog No. 22444100
Change view
Click to view available options
Depth (Metric):
218.44 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
22444100 218.44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444100 Supplier Mopec Supplier No. HB300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed with a recessed top to eliminate the need for a body tray. Mopec™ HB300 Hydraulic Dissection Cart with Ventilated Stainless Steel Top provides a safe environment that ventilates formalin vapors down and away from the user.

  • All stainless steel construction
  • 4 removable perforated grid plates and a recessed top
  • Twin pedestal hydraulics for easy foot activated elevation
  • 6 in. diameter vent stub with damper
  • PVC drain valve
  • Four heavy duty 8 in. casters with total lock

Warranty

1 Year Warranty

Specifications

Product Type Hydraulic Dissection Cart with Ventilated Top
Material Stainless Steel
Depth (English) 86 in.
Depth (Metric) 218.44 cm
Width (English) 30 in.
Width (Metric) 76.2 cm