missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ HayeSep™ Porous Polymer Adsorbent, Matrix HayeSep™ Q, 80-100 mesh

Catalog No. 111004140
Change view
Click to view available options
Quantity:
75 cc
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111004140 75 cc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111004140 Supplier MilliporeSigma™ Supelco™ Supplier No. 10301U

HayeSep™ porous polymers, considered second generation materials, are consistent batch-to-batch, with minimal shrinkage and monomer bleed.

Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous. HayeSep™ has a high surface area owing to its micropores thereby making it a suitable candidate for separation of gases and volatile organic compounds (VOCs). Furthermore they are relatively inert and exhibit hydrophobicity.

Specifications

Particle Size 80/100 Mesh
Packaging Bottle
Quantity 75 cc
Surface Area (Metric) ˜582 m2/g
Product Line HayeSep
Density ˜0.35 g/mL (free fall density)

HayeSep is a registered trademark of Hayes Separation Inc.