missing translation for 'onlineSavingsMsg'
Learn More

Haws™ Freeze Protection Bleed Valve

Catalog No. 18888268
Change view
Click to view available options
Material:
Brass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18888268 Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18888268 Supplier Haws™ Supplier No. SP158B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Haws™ Freeze Protection Bleed Valve is fully engineered

Model SP158B, fully engineered freeze protection valve is constructed of a one piece brass body, and supplied with a removable cartridge for easy cleaning and maintenance. Automatic thermal actuator bleed valve opens when internal water temperature falls below 35°F (1.7°C) and closes completely when the water climbs back to 42°F (5.6°C). 1/2 in. NPTF inlet and outlet.

Warranty

1 year from ship date (Limited)

Specifications

For Use With (Equipment) Emergency Shower and Eyewash
Height (English) 1.625 in.
Height (Metric) 4.1275 cm
Material Brass
Product Type Freeze Protection Bleed Valve
Weight (English) 2 lb.
Weight (Metric) 0.91 kg