missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Flow Switch
Description
Model SP154DPDT is a flow switch for use with the 9001 and 9001EXP alarms. Switch will activate at 2.4 gallons (9 L) per minute of flow. AC, 125/250 volts, 5 amps, double pole, double throw. 1-1/4 in. NPT inlet and outlet. Class 1, Division 1, Group B, C, D. UL Listed.
Warranty
1 year from ship date (Limited)
Specifications
Specifications
| Color | Brass |
| For Use With (Equipment) | Alarms, 9001, 9001EXP |
| Material | Brass |
| Product Type | Flow Switch |
| Weight (English) | 7 lb. |
| Weight (Metric) | 3.17515 kg |