missing translation for 'onlineSavingsMsg'
Learn More

Haws™ Emergency Shower Alarm System

Catalog No. 171613
Change view
Click to view available options
Includes:
Flashing Amber Light, 90 dBA Buzzer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
171613 Flashing Amber Light, 90 dBA Buzzer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 171613 Supplier Haws™ Supplier No. 9001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Model 9001, 1-1/4 in. 120 VAC emergency alarm and light system. Buzzer and flashing light are activated by an 1-1/4 in. double pole, double throw flow switch.

Model 9001 emergency alarm and light system will be operated by a double pole, double throw flow switch, which contains multiple sets of contacts for remote activation, and activates an amber flashing light and buzzer at 90 db, audible at 10 feet (304.8 cm) (buzzer can be silenced during testing). Switch will activate at 2.4 gpm (9.1 L). System can be mounted to pipe or wall. Voltage: 120 VAC, 50 or 60 cycles. Supply: 1-1/4 in. NPT. Model 9001 is CSA electrical certified, TYPE 4. (Equivalent to Nema 4)

Specifications

Includes Flashing Amber Light, 90 dBA Buzzer
Product Type Emergency Alarm and Light System