missing translation for 'onlineSavingsMsg'
Learn More

Haws™ AXION MSR™ ABS Green Plastic Drench Showerhead

Catalog No. 19823285
Change view
Click to view available options
Includes:
Integral 20 gpm Flow Control, 1 in. IPS Inlet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19823285 Integral 20 gpm Flow Control, 1 in. IPS Inlet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19823285 Supplier Haws™ Supplier No. SP829

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Delivers dispersed flow for uniform drenching

  • Size: 10 5/8 in.

Specifications

Color Green
Height (English) 4.06 in.
Height (Metric) 10.3 cm
Includes Integral 20 gpm Flow Control, 1 in. IPS Inlet
Material ABS Plastic
Product Type Drench Shower Head