missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Havaballs, Red
$47.68 - $115.93
| Catalog Number | Mfr. No. | Size | Diameter (English) Inside | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Diameter (English) Inside | Price | Quantity & Availability | ||||
14727013
|
Bio-Serv™
K3331 |
Small | 2.5 in. |
Each for $47.68
|
|
||||
14727014
|
Bio-Serv™
K3332 |
Medium | 3 in. |
Each for $53.75
|
|
||||
14727015
|
Bio-Serv™
K3333 |
Large | 4 in. |
Each for $115.93
|
|
||||
Description
- Made of natural rubber
- Designed to clean teeth and condition gums
- Use with treats for added interest
- Cagewasher safe
Specifications
| Canine Toy | |
| Red | |
| Rubber |