missing translation for 'onlineSavingsMsg'
Learn More

Hausser Scientific™ Petroff-Bacteria Counter

Catalog No. 0267113
Change view
Click to view available options
Petroff-Hausser Counting Chamber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
0267113 Petroff-Hausser Counting Chamber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0267113 Supplier Hausser Scientific™ Supplier No. 3900
Only null left

Hausser Scientific Petroff-Hausser Bacteria Counter features improved Neubauer ruling on single plateau and is popular for bacteria and sperm counting.

  • One piece construction
  • Duarable and accurate
  • Features improved Neubauer ruling on single plateau
  • Popular for bacteria and sperm counting
  • Offered in series of cell-depths (10, 20, 40, microns)

Specifications

Product Type Hemacytometer
Grid Type Petroff-Hausser
Quantity Each
Depth (English) 0.007 in.
Depth (Metric) 0.02mm
Length (English) 2.9 in.
Length (Metric) 7.5cm
Width (English) 1.25 in.
Width (Metric) 3.2cm
For Use With (Application) Sperm Analysis and Bacteria Counting
Includes Two cover Glass
Show More Show Less