missing translation for 'onlineSavingsMsg'
Learn More

Hausser Scientific™ Cover Glasses/Slips

Catalog No. 0267157
Change view
Click to view available options
Thickness (Metric):
0.2 mm
0.5 mm
1.5 mm
Length (Metric):
20 mm
25 mm
30 mm
Width (Metric):
26 mm
33 mm
60 mm
For Use With (Equipment):
31xx /35xx Hemacytometers
For Nageotte counting cambers
Petroff-Hausser Counter
Sedgewick-Rafter Cell Counter
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric) Width (Metric) For Use With (Equipment)
0267157 0.5 mm 25 mm 60 mm Sedgewick-Rafter Cell Counter
02617581 0.5 mm 20 mm 26 mm 31xx /35xx Hemacytometers
02617583 1.5 mm 30 mm 33 mm For Nageotte counting cambers
02617582 0.2 mm 20 mm 26 mm Petroff-Hausser Counter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0267157 Supplier Hausser Scientific™ Supplier No. 5040
Only null left

Crafted from high-quality borosilicate glass.

Crafted from high-quality borosilicate glass

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Length (Metric) 25 mm
Width (Metric) 60 mm
Thickness (Metric) 0.5 mm
For Use With (Equipment) Sedgewick-Rafter Cell Counter
Quantity 1 Ea.