missing translation for 'onlineSavingsMsg'
Learn More

Hausser Scientific™ Nageotte Bright-Line™ Hemacytometer

Catalog No. 0267152
Change view
Click to view available options
Depth (English):
0.019 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
0267152 0.019 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0267152 Supplier Hausser Scientific™ Supplier No. HSR4000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manually count low leukocyte concentrations below the capabilities of a standard hemacytometer. Hausser Nageotte Bright-Line Hemacytometer can accurately measure down to 0.1 cell/mL.

  • Allows manual counting of low leukocyte concentrations below the capabilities of standard hemacytometers
  • Contains two gridded counting areas each containing 40 rectangular areas
  • Total volume is 50mL for a total volue of 100mL per Nageotte
  • Can accurately measure down to 100 cell/mL
  • 0.5mm cell depth
  • H-shaped moat that separates the two gridded areas 
  • Two reusable cover slips (30 x 33 x 0.5mm) and 1/2 oz (approx. 35 pcs.) of disposable cover slips (30 x 33 x 0.15mm)

Specifications

Product Type Hemacytometer
Grid Type Nageotte
Capacity (Metric) 100μL
Depth (English) 0.019 in.
Depth (Metric) 0.05cm
For Use With (Application) Counting leukocyte concentrations
Includes Two reusable cover slips (30 x 33 x 0.5mm) and 1/2 oz (approx. 35 pcs.) of disposable cover slips (30 x 33 x 0.15mm)