missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hausser Scientific™ Bright-Line™ and Hy-Lite™ Counting Chambers
For accurate white blood cell, red blood cell, and platelet counts
$679.65 - $884.56
Specifications
| Product Type | Hemacytometer |
|---|---|
| Capacity (Metric) | 0.1μL |
| Quantity | Each |
| Depth (English) | 0.003 in. |
| Depth (Metric) | 0.01cm |
Description
For accurate white blood cell, red blood cell, and platelet counts
Difference in surface tension between cover glass and metal counting surface assures smooth capillary action for precise loading and more even cell distribution.
- Reichert™ Bright-Line Counting Chambers are molded from quartz Borosilicate Glass
- Hausser Bright-Line Counting Chambers are milled from soda lime glass
- H-shaped moat forms two counting areas
- Thin metal surface on each counting area has double Neubauer rulings with 400 small squares in central 1mm square
- When viewed through microscope, rulings appear as white lines on dark background
- Flat, polished cover glass covers moat region 0.1mm above ruled surface
- V-shaped slashes at each loading side of counting chambers reduce overflow into moat
Specifications
| Hemacytometer | |
| Each | |
| 0.01cm |
| 0.1μL | |
| 0.003 in. | |
| Counting White Blood Cells, Red Blood Cells, and Platelets |