missing translation for 'onlineSavingsMsg'
Learn More

Hausser Scientific™ Bright-Line™ Counting Chamber Set

Catalog No. 026725
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
026725 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 026725 Supplier Hausser Scientific™ Supplier No. HSR1483

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Counting chamber (02-671-5), two cover glasses, one pipet for red blood cells, one pipet for white blood cells, pipet filler.

Supplied in polyethylene carrying case

Flat, polished cover glass surfaces with supports produces an exact volume of fluid over the counting area.

  • Counting chamber molded from a single piece of thermal and shock-resistant glass
  • Two counting areas, or plateaus, separated by H-shaped moat with “V” slash on the loading side of each plateau to facilitate charing and reduce overflow
  • Enhanced Neubauer rulings 0.1mm below the cover glass
  • Volume of blood or fluid limited to 0.1cu.mm over a square mm or to 0.00025cu.mm for each of the 400 central squares
  • Difference in surface tension characteristics between the metallic surface of the chamber and the polished cover glass assures smooth capillary action for precise loading and even cell distribution

Specifications

Product Type Hemacytometer Chamber Set
Grid Type Hausser Bright Line
Capacity (Metric) 0.1μL
Quantity 1 Ea.
Depth (English) 0.003 in.
Depth (Metric) 0.01cm
For Use With (Application) Accurate counting of Blood cells, platelets, dust or Yeast clusters and specimens in spinal and other fluids
Includes Molded, thermal and shock resistant Glass counting chamber with metalized surface, two cover slips, pipet filler, one pipet for red and one for white Blood cells