missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Harvestainer™ Microcarrier Separation System
GREENER_CHOICE

Catalog No. SH3126802
Change view
Click to view available options
Capacity (Metric):
3 L
12 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SH3126802 12 L
SH3126801 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SH3126802 Supplier Thermo Scientific™ Supplier No. SH31268.02

missing translation for 'validMainframeMsg'

The Thermo Scientific™ Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production.

The Thermo Scientific™ Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production. The Harvestainer system is a closed, single-use system that helps to increase product yields versus traditional methods, while reducing clean-in-place and steam-in-place requirements and water for injection usage. It eliminates equipment maintenance and reduces process validations, cycle times, and manual final decanting processes.

For smaller-scale or larger-scale applications, the Harvestainer system is ideal for in-line microcarrier separation. The 3 L and 12 L Harvestainer systems consist of a pre-assembled bioprocess container (BPC) and tray in a single-use unit, where the tray acts as the secondary containment device. The 25 L and 50 L Harvestainer systems consist of a 3D BPC with a drum as the secondary containment device. The BPC features a dip tube with dipwell design for better drainage and minimal manipulation.

  • Closed system
  • Scalable for both smaller-scale and larger-scale applications
  • Helps deliver high recovery rates
  • Inline microcarrier separation

Applications

  • Adherent cell culture production

Specifications

Capacity (Metric) 12 L
Quantity 12 L
Tubing Style TPE