missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Harmony Tissue Marking Dye Kit, Full Set

Catalog No. 22445642
Change view
Click to view available options
Capacity:
2 oz.
8 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22445642 8 oz.
22445849 2 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22445642 Supplier Mopec™ Supplier No. BG404250
Only null left

Mopec™’s range of Harmony tissue marking dyes are used to permanently mark surgical tissue margins in Histological specimens. Marking dyes are available in 9 colors, with a standardized viscosity over the range.

  • Ensures that there is less variation in viscosity from one color to another as compared to competitor products and allows the easy marking of both small and large specimens with any chosen color
  • Emulsified pigments are blended with an aqueous base to provide a consistent and high-quality product every time
  • Chemical and heat resistance to formalin, alcohols, xylene and wax provides clear visibility both prior and after tissue processing
  • Dries in 3 minutes, improving laboratory workflow at the grossing station
  • Non-flammable
  • Available in round neck, induction sealed bottles with a standard flip top lid
  • Includes one bottle of each color: Magenta, Red, Orange, Yellow, Green, Teal, Blue, Violet, and Black

Specifications

Capacity 8 oz.
Product Type Tissue Marking Dye
Quantity 1 Bottle
Form Liquid