missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Harmonic Motion Spring

Catalog No. S24887
Change view
Click to view available options
Length (Metric):
18 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S24887 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24887 Supplier Eisco™ Supplier No. PH0713

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For demonstrations or hands-on experiments in physics.

  • Spring elongations closely proportioned to applied forces
  • Windings of SS truncated cone interfere with each other resulting in sinusoidal motion
  • For investigating simple harmonic motion or Hooke law

Specifications

Product Type Harmonic Motion Spring
Material Stainless Steel
For Use With (Application) Investigation of Simple Harmonic Motion or Hooke's Law
Diameter (English) 1.4 in.
Diameter (Metric) 3.5 cm
Length (English) 7 in.
Length (Metric) 18 cm