missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna™ Instruments pH Electrode
Description
- Used for chemicals, field applications and quality control testing
- Features PEI body, double junction pH electrode with a BNC connector
- Has a single ceramic junction in the outer reference cell and the pH sensing portion is made with general purpose glass, protected by an extension of the durable PEI body
- Design consideration that is ideal for chemicals, quality control, field applications, and general purpose use
- Uses general purpose (GP) glass, spherical bulb, polyetherimide (PEI) body, single ceramic frit, and double junction
Specifications
Specifications
| Connector Types | BNC |
| Material | PEI |
| pH Range | 0 to 13 |
| Temperature (Metric) Range | 0°C to 70°C |
| Length (Metric) | 175.5 mm |
| Length (Metric) Cable | 1 m |
| Diameter (Metric) | 12 mm |