missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Hanger for Slotted Mass Set

Catalog No. S24448
Change view
Click to view available options
Weight (Metric):
50 g
100 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24448 100 g
S24444 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24448 Supplier Eisco™ Supplier No. PHZNW100H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with slotted mass set.

  • Zinc die-casted with powder-coated
  • Accuracy ±2%

Specifications

Product Type Powder-coated Hanger
Material Zinc Die-cast
Weight (Metric) 100 g
For Use With (Equipment) Slotted Mass Set