missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ HandyStrap™ Series N95 Particulate Respirators
Description
N95 disposable respirators feature a unique HandyStrap™ with buckle, allowing the mask to hang down around the user’s neck when not in use.
- Cloth strap is cool and comfortable against the skin
- HandyStrap™ with buckle, allows mask to hang down around the user's neck when not in use
- Dura-Mesh™ provides bi-directional protection from dirt on the outside and moisture on the inside
- Soft foam nose cushion for added comfort and no pressure points
- Softspun™ lining for increased comfort and durability
- Ventex™ exhalation valve lets the hot air out faster to enable easier breathing (all models EXCEPT 19-039-694A and -694B)
- Special Ops™ models (19-160-0164 and 19-130-1352) are designed for military, armed forces, law enforcement and personal use
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
- N95 Plus Nuisance Organic Vapor Relief Applications (19-039-695B and 19-130-1352)
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| ANSI Standard | ANSI/ISEA 110-2003, Section 7.11.1 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Material | Dura-Mesh |
| Product Type | Particulate Respirator with Nuisance Ozone and OV Relief |
| Size | Medium/Large |
| Show More |