missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ Scion700™ Nitrile Exam Gloves
Exam gloves with low dermatitis potential are created from the latest patented accelerator-free LOW DERMA™ technology nitrile, delivering improved stretch and chemical permeation resistance, tactile sensitivity, and softness.
Supplier: Hourglass International™ 701
Description
- Chemotherapy drug and fentanyl permeation tested
- Tactile sensitivity and softness
- Powder free
- Ambidextrous
- Textured fingertips for a secure grip
- Low Dermatitis Potential
- No carbamates, thiurams or MBTs
- Not made with natural rubber latex
- High-count packaging reduces waste
Specifications
| ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800 | |
| Yes | |
| Yes | |
| 1.5 | |
| Single-use | |
| 4.7 mil | |
| Yes | |
| 2.7 mil | |
| Powder Free | |
| Small | |
| 4.7 mil | |
| Yes | |
| HandPRO™ Scion700™ | |
| 9 in. |
| EN455, EU 10/2011 (EN1186) for food handling, EU Certificate 0321.10013-02.E00-00 (Type C, CE 0120) | |
| No | |
| Healthcare, Laboratory | |
| Blue | |
| Partially Textured | |
| 0.12 mm | |
| Nitrile | |
| 0.07 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.12 mm | |
| 701 | |
| 34 MPa | |
| 22.8 cm |